Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3 POS TERMI-BLOK VERT HDR 7.62 796980-3

3 POS TERMI-BLOK VERT HDR 7.62 (Discontinued)

  • Mfr # 796980-3
  • Zoro # G200930081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796980-3
Zoro #
G200930081
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Mounting Angle
Vertical
Number of Rows
1
Contact Base Material
Copper Alloy
Side Stackable
No
Contact Mount
Through Hole
Threaded Flange
Without
Centerline (Pitch)
.3 in
Connector Mounting Type
Board Mount
Current Rating (Max)
15 A
Housing Material
PA 66
Circuit Application
Power & Signal
Header Type
Shrouded
Screw Flange
Without
Screwless Terminal Block
No
Block Type
Stacking
Contact Mating Area Plating Material
Tin
Connector Style
Header
Closed End
With
Housing Color
Green
Connector System
Wire-to-Board
Interlock
Without
Number of Positions
3
Contact Current Rating (Max)
15 A
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 230°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.