Wire Connector, White, Glass-Filled Liquid Crystal Polymer Insulation, 600 V AC

  • Mfr # 2213756-4

  • Zoro # G101009602


product price: $5.19
/ea
Sold in multiples of 42 for $217.98

Key Features

Color
White
Insulation Material
Glass-Filled Liquid Crystal Polymer
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213756-4
Zoro #
G101009602
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.18 µm

Details

Item
Wire Connector
Color
White
Insulation Material
Glass-Filled Liquid Crystal Polymer
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power
Hole Center to Center
6.35 mm
Material
Glass-Filled Liquid Crystal Polymer
Finish
Tin Plated
Number of Contacts
15
Number of Rows
5
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.