Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 ROW BOX PIN 105P R/A SEALED

  • Mfr # 446852-2

  • Zoro # G801043609


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Material
Polyphenylene Sulfide
Color
Brown
Features
Sealable
Contact Type
Pin
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446852-2
Zoro #
G801043609
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Material
Polyphenylene Sulfide
Color
Brown
Features
Sealable
Contact Type
Pin
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connection Material
Brass
Number of Contacts
105
Number of Rows
3
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.