
3 ROW BOX RECP 240 POS 100 C/L
Mfr # 447208-1
Zoro # G401043856
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Height
11.43 mm
Material
Polyphenylene Sulfide
Type
Type I
Color
Brown
Connection Material
Beryllium Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
447208-1
Zoro #
G401043856
UPC #
-
Country of Origin
United States
Dimensions
Height
11.43 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Material
Polyphenylene Sulfide
Type
Type I
Color
Brown
Connection Material
Beryllium Copper
Number of Contacts
240
Terminal Finish
Tin-Lead
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
3
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.