Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 30 50/50 GRID DRST SFMNT RCPT 104652-3

30 50/50 GRID DRST SFMNT RCPT (Discontinued)

  • Mfr # 104652-3
  • Zoro # G201041601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104652-3
Zoro #
G201041601
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.75 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
For Use With
Receptacle Assembly
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Liquid Crystal Polymer
Current Rating
0.5 A
Terminal Finish
Tin-Lead
Hole Center to Center
1.27 mm
Number of Contacts
30
Terminal Type
Surface Mount
Number of Rows
2
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.