Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 AMPMODU 2MM H AU LF

  • Mfr # 1-5176837-4

  • Zoro # G801042015


product price: $6.89
/ea
Sold in multiples of 20 for $137.80

Key Features

Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Height
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5176837-4
Zoro #
G801042015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Current Rating
1 A
Connection Material
Brass
Number of Contacts
30
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Pin
Type
Breakaway
Terminal Type
Through Hole
Contact Finish
Gold Plated; Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.