Zoro Homepage
This item is Discontinued.
Te Connectivity 30 MODII 2PC CE RCPT ASSY  RoHS 5-532955-5

30 MODII 2PC CE RCPT ASSY RoHS (Discontinued)

  • Mfr # 5-532955-5
  • Zoro # G901043271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-532955-5
Zoro #
G901043271
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.13 mm
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Color
Black
Material
Thermoplastic
Current Rating
3 A
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Number of Contacts
30
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.