Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 30 MODII 2PC VRM7 HDR W/LATCH 146205-1

30 MODII 2PC VRM7 HDR W/LATCH (Discontinued)

  • Mfr # 146205-1
  • Zoro # G800937336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146205-1
Zoro #
G800937336
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
2 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Receptacle Assembly
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Current Rating
2 A
Contact Type
Pin
Number of Rows
2
Number of Contacts
30
Contact Finish
Bright Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.