Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 30 MODII HDR SRST UNSHRD A/PIN 2-103336-3

30 MODII HDR SRST UNSHRD A/PIN (Discontinued)

  • Mfr # 2-103336-3
  • Zoro # G500938527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-103336-3
Zoro #
G500938527
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
UL 94 Flammability Rating
V-0
Features
Unshrouded
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Copper-Nickel-Tin
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
30
Contact Finish
Gold Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.