Zoro Homepage
This item is Discontinued.
Te Connectivity 30 MODIV HSG COMP SR .100CL 5-87499-8

30 MODIV HSG COMP SR .100CL (Discontinued)

  • Mfr # 5-87499-8
  • Zoro # G900956497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-87499-8
Zoro #
G900956497
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Length
3.01 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Standards
CSA LR7189; UL E28476
Number of Contacts
30
Flame Retardant
Yes
Max. Temp.
105°C
Current Rating
3 A
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.