Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 NOVO MIL 15DP LEAD FREE

  • Mfr # 1658620-7

  • Zoro # G201041007


product price: $2.15
/ea
Sold in multiples of 60 for $129.00

Key Features

Number of Rows
2
Width
0.2402 in
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-7
Zoro #
G201041007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.2402 in
Length
42.67 mm
Height
15.16 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.94 mm

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Application
Signal
Current Rating
1 A
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
30
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.