Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 NOVO MIL/CTR 15DP LEAD FREE

  • Mfr # 1658621-7

  • Zoro # G801041100


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Number of Rows
2
Material
Thermoplastic
Height
15.16 mm
Standards
CSA Certified; UL E28476; UL Recognized
Length
42.67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-7
Zoro #
G801041100
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Length
42.67 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.94 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Application
Signal
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Max. Voltage
250V AC
Contact Type
Socket
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
1 A
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Contacts
30
Terminal Finish
Tin Plated
Connector Type
Receptacle
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.