This item is Discontinued.

Te Connectivity 30 NOVO MIL/CTR 30DP LEAD FREE 1658622-7

30 NOVO MIL/CTR 30DP LEAD FREE (Discontinued)

  • Mfr # 1658622-7
  • Zoro # G001041085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658622-7
Zoro #
G001041085
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Length
42.67 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.94 mm

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Number of Contacts
30
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Current Rating
1 A
Hole Center to Center
2.54 mm
Contact Type
Socket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.