Shop TE CONNECTIVITY

30 SYSTEM 50 HDR SRRA SHRD SN

  • Mfr # 5-104074-6

  • Zoro # G500938992


product price:  $9.55
/ea
Sold in multiples of 11 for $105.05

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-104074-6
Zoro #
G500938992
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Features
With Board Standoff; Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Thermoplastic
Number of Rows
1
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
30
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.