Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 30 SYSTEM 50 RCPT ASSY DRRA 5-103911-7

30 SYSTEM 50 RCPT ASSY DRRA (Discontinued)

  • Mfr # 5-103911-7
  • Zoro # G201043377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103911-7
Zoro #
G201043377
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5.511 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
For Use With
Plug Assembly
Current Rating
4 A
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
30
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.