Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Heat Shrink Boot, 0.52 in, Black, 2.31 in (Discontinued)

  • Mfr # 825002-000
  • Zoro # G600953727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825002-000
Zoro #
G600953727
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.31 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.27 in
Color
Black
Shrink Tubing I.D. Before Shrinking
0.52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.