Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30BCF10R=F8234E

  • Mfr # 2-1609989-2

  • Zoro # G500984111


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Filter Type
3-Phase Power Line
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Leakage Current (Max) (230VAC, 50Hz)
6.9
Wiring Configuration
DELTA (3 wire + ground)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609989-2
Zoro #
G500984111
UPC #
-
Country of Origin
China

Details

Filter Type
3-Phase Power Line
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Leakage Current (Max) (230VAC, 50Hz)
6.9
Wiring Configuration
DELTA (3 wire + ground)
Current Rating
30 A
Voltage (Max)
480 VAC
Output Type
Stud
Mount Style
Flanged
Input Type
Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.