Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30EHZ6=F8358

  • Mfr # 3-1609037-3

  • Zoro # G800983890


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Input Type
.250" FASTON
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1609037-3
Zoro #
G800983890
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Input Type
.250" FASTON
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Filtered
Yes
Current Rating (A)
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.