Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 30P.IEC-C M.COSI HS 100594-1

30P.IEC-C M.COSI HS (Discontinued)

  • Mfr # 100594-1
  • Zoro # G001067405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100594-1
Zoro #
G001067405
UPC #
-
Country of Origin
Germany

Dimensions

Height
11 mm
Length
34.1 mm

Details

Item
Connector
Material
Glass-Filled Polyester
Color
Gray
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Connector Type
Plug
Number of Contacts
30
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Number of Rows
3
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.