Zoro Homepage
This item is Discontinued.
Te Connectivity 30VK6C=F7358C  S0 2-6609028-1

30VK6C=F7358C S0 (Discontinued)

  • Mfr # 2-6609028-1
  • Zoro # G300984236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609028-1
Zoro #
G300984236
UPC #
-
Country of Origin
China

Details

Ground Choke Option
Yes
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7
Input Type
Stud
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Mount Style
Flanged
Output Type
Stud
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Current Rating (A)
30
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.