Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30VSK6C=F7520 S0

  • Mfr # 1-6609036-5

  • Zoro # G800983357


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Ground Choke Option
Yes
Input Type
Stud
Mount Style
Flanged
Output Type
Stud
Operating Temperature Range
-10 ° - 40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609036-5
Zoro #
G800983357
UPC #
-
Country of Origin
China

Details

Ground Choke Option
Yes
Input Type
Stud
Mount Style
Flanged
Output Type
Stud
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Current Rating
30 A
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
1.25 mA
Leakage Current (Max) (120VAC, 60Hz)
.75 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.