
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1611021-7
Zoro #
G600980211
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
14 to 4 AWG
Details
Contactor Type
Definite Purpose
Number of Poles
1
Actuating System
AC
Mounting Plate
With
Contact Base Material
Silver Cadmium Oxide
Agency Approval
UL Recognized, SEMKO Certified, CSA Certified
Contact Arrangement
1 Form X, SPST-NO-DM with Shunt
Contact Switching Voltage (Max)
600 VAC
Torque
40 in-lbs
Terminal Configuration
Box Lug, Quick Connect
Coil Termination
Quick Connect
Molded
No
Coil Resistance
1850 Ω
Product Type
Contactor
Arc Cover
With
Coil Voltage Rating
208 to 240 VAC
UL Flammability Rating
UL 94V-0
Coil Voltage (Max)
240 VAC
Contact Current Rating
40 A
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.