Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Definite Purpose Contactor, 24V AC, 2 P, Quick Connect 4-1611003-2

Definite Purpose Contactor, 24V AC, 2 P, Quick Connect (Discontinued)

  • Mfr # 4-1611003-2
  • Zoro # G700985338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1611003-2
Zoro #
G700985338
UPC #
-
Country of Origin
Unknown

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Full Load Current - Inductive
40 A
Terminal Connection Type
Quick Connect
Full Load Amps-Inductive
40 A
Standards
CSA Certified
Series
4-161

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.