3100-20U18999C=CONTACTOR

  • Mfr # 1-1672124-4

  • Zoro # G100979135


product price:  $97.59
/ea
Free Shipping & Returns

Key Features

Contactor Type
Definite Purpose
Number of Poles
2
Actuating System
AC
Product Type
Contactor
Coil Termination
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1672124-4
Zoro #
G100979135
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 to 8 AWG

Details

Contactor Type
Definite Purpose
Number of Poles
2
Actuating System
AC
Product Type
Contactor
Coil Termination
Quick Connect
Coil Voltage (Max)
240 VAC
Molded
No
Mounting Plate
With
Contact Arrangement
2 Form X, DPST-NO-DM
Agency Approval
CSA Certified, UL Recognized, SEMKO Certified
Contact Base Material
Silver Cadmium Oxide
Coil Voltage Rating
208 to 240 VAC
Arc Cover
With
UL Flammability Rating
UL 94V-0
Coil Resistance
1000 Ω
Torque
25 in-lbs
Contact Current Rating
40 A
Contact Switching Voltage (Max)
600 VAC
Mounting Type
Panel
Terminal Configuration
10-32 Screw, Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.