
Relays - Contactors 96, 240 VAC, 2 P, Quick Connect (Discontinued)
- Mfr # 7-1611004-4
- Zoro # G000984895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1611004-4
Zoro #
G000984895
UPC #
-
Country of Origin
Mexico
Details
Item
Relays - Contactors 96
Coil Voltage
240 VAC
Number of Poles
2
Full Load Current - Inductive
40 A
Terminal Connection Type
Quick Connect
Full Load Amps-Inductive
40 A
Standards
CSA Certified
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.