Zoro Homepage
This item is Discontinued.
Te Connectivity 3100-20U6999CL=CONTACTOR 2-1672124-1

3100-20U6999CL=CONTACTOR (Discontinued)

  • Mfr # 2-1672124-1
  • Zoro # G100979234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1672124-1
Zoro #
G100979234
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 4 AWG

Details

Contactor Type
Definite Purpose
Number of Poles
2
Coil Resistance
1000 Ω
Contact Current Rating
30 A
Contact Base Material
Silver Cadmium Oxide
Actuating System
AC
Contact Arrangement
2 Form X, DPST-NO-DM
Arc Cover
With
Mounting Plate
With
Torque
40 in-lbs
Coil Voltage (Max)
240 VAC
Mounting Type
Panel
Coil Termination
Quick Connect
Molded
No
Coil Voltage Rating
208 to 240 VAC
Terminal Configuration
Box Lug, Quick Connect
Product Type
Contactor
Contact Switching Voltage (Max)
600 VAC
Agency Approval
UL Recognized, SEMKO Certified, CSA Certified
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.