3100-40U10999AT - CONTACTOR

  • Mfr # 7-1611021-5

  • Zoro # G500980199


product price: $187.99
/ea
Sold in multiples of 10 for $1,879.90
Free Shipping & Returns

Key Features

Contactor Type
Definite Purpose
Pole Configuration
4
Torque
40 in-lbs
Molded
No
Coil Voltage (Max)
240 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1611021-5
Zoro #
G500980199
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 to 4 AWG

Details

Contactor Type
Definite Purpose
Pole Configuration
4
Torque
40 in-lbs
Molded
No
Coil Voltage (Max)
240 VAC
Coil Termination
Quick Connect
Contact Arrangement
4 Form X, 4PST-NO-DM
Mounting Type
Panel
Contact Base Material
Silver Cadmium Oxide
Mounting Plate
With
Auxiliary Switch Contact Arrangement
Without
Contact Switching Voltage (Max)
600 VAC
Terminal Configuration
Box Lug, Quick Connect
Coil Resistance
520 Ω
Coil Voltage Rating
208 to 240 VAC
Arc Cover
With
Agency Approval
UL Recognized, CSA Certified, SEMKO Certified
Contact Current Rating
40 A
Actuating System
AC
Product Type
Contactor
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.