Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.2 CLUSTER REC L-TYPE

  • Mfr # 316292-1

  • Zoro # G101048700


product price: $0.26
/ea
Sold in multiples of 3000 for $780.00

Key Features

Max. Temp.
302 Degrees F
Features
Wire Insulation Support
Connection Type
Crimp
Wire Type
Magnet Wire
Overall Length
0.881 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316292-1
Zoro #
G101048700
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.881 in

Details

Max. Temp.
302 Degrees F
Features
Wire Insulation Support
Connection Type
Crimp
Wire Type
Magnet Wire
Wire Range
18 to 13 AWG
Terminal Type
Receptacle
Insulation Dia
0.062 to 0.157 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.