Zoro Homepage
This item is Discontinued.
Te Connectivity 322-HCS6P3-100=HOLT CNT SKT RE 4-1437514-4

322-HCS6P3-100=HOLT CNT SKT RE (Discontinued)

  • Mfr # 4-1437514-4
  • Zoro # G400984372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437514-4
Zoro #
G400984372
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire/Cable Size
28 to 25 AWG
Hole Size (Recommended)
.0635 in
PCB Thickness (Recommended)
.03 to .05 in
Socket Length
.136 in
Mating Pin Diameter Range
.02 to .03 in
Contact Mating Area Plating Thickness
.76 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.