32P AMPMODU II STIFT LEI

  • Mfr # 3-826631-2

  • Zoro # G401044143


product price:  $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Standards
CSA LR7189; CUL E28476
Material
Thermoplastic
Type
Breakaway
Color
Green
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-826631-2
Zoro #
G401044143
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Standards
CSA LR7189; CUL E28476
Material
Thermoplastic
Type
Breakaway
Color
Green
Terminal Type
Through Hole
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
32
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated; Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.