Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 32P NSCC CAP HSG ASSY 178688-1

32P NSCC CAP HSG ASSY (Discontinued)

  • Mfr # 178688-1
  • Zoro # G700957045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178688-1
Zoro #
G700957045
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.267 in
Length
74.4 mm

Details

Color
White
Number of Rows
4
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
32

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.