
33P MESSERL-GEH MIX
Mfr # 1-963291-1
Zoro # G501040960
product price: $2.39
/eaSold in multiples of 36 for $86.04
Key Features
Material
Glass-Filled PBT
Length
68.3 mm
Height
1.598 in
Number of Rows
3
Width
1.134 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-963291-1
Zoro #
G501040960
UPC #
-
Country of Origin
Hungary
Dimensions
Length
68.3 mm
Height
1.598 in
Width
1.134 in
Details
Material
Glass-Filled PBT
Number of Rows
3
Color
Black
Number of Contacts
33
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.