Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 33PIN 0.3MMP FPC CONNECTOR FRONT FLIP 3-2328724-3

33PIN 0.3MMP FPC CONNECTOR FRONT FLIP (Discontinued)

  • Mfr # 3-2328724-3
  • Zoro # G100952770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2328724-3
Zoro #
G100952770
UPC #
-
Country of Origin
China

Dimensions

Height
1 mm

Details

Item
Connector
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
0.5 A
Series
FPC
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
0.3 mm
Max. Temp.
85°C
Connection Material
Copper Alloy
Connector Type
Receptacle
Terminal Type
Surface Mount
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
33
Current Rating
0.5 A
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.