Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34 AMP MODU MT HSG DR .100CL 1-102394-5

34 AMP MODU MT HSG DR .100CL (Discontinued)

  • Mfr # 1-102394-5
  • Zoro # G900955902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102394-5
Zoro #
G900955902
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
43.18 mm

Details

Color
Black
Item
Connector
Number of Rows
2
Max. Voltage
250V AC
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Standards
CSA LR7189; UL E28476
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
34
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.