Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34 AMPMODU MT ASSY DR.100CL SN 6-102393-5

34 AMPMODU MT ASSY DR.100CL SN (Discontinued)

  • Mfr # 6-102393-5
  • Zoro # G001043829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102393-5
Zoro #
G001043829
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Height
6.96 mm
Length
1.7 in
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
26 AWG

Details

Item
Connector
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Stamped
Color
Black
Material
Thermoplastic
Connector Type
Receptacle
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Rows
2
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Number of Contacts
34
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.