Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 AMPMODU MT COVER DR 100CL

  • Mfr # 1-102396-5

  • Zoro # G800945553


product price: $0.89
/ea
Sold in multiples of 95 for $84.55

Key Features

Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Cover Type
Hermaphroditic
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102396-5
Zoro #
G800945553
UPC #
-
Country of Origin
United States

Details

Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Cover Type
Hermaphroditic
UL Flammability Rating
UL 94V-0
Body Material
Thermoplastic
Profile
Standard
Centerline (Pitch)
.100 in
Number of Positions
34
Flame Retardant
Yes
Accessory Type
Cover
Number of Rows
2
Row-to-Row Spacing
.100 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.