Zoro Homepage
This item is Discontinued.
Te Connectivity 34 AMPMODU MT COVER DR .100CL 1-102536-5

34 AMPMODU MT COVER DR .100CL (Discontinued)

  • Mfr # 1-102536-5
  • Zoro # G800945522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102536-5
Zoro #
G800945522
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Flame Retardant
Yes
Number of Rows
2
Accessory Type
Cover
Centerline (Pitch)
.100 in
Cover Side
Back
Row-to-Row Spacing
.100 in
Profile
Low
UL Flammability Rating
UL 94V-0
Number of Positions
34
Body Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.