Zoro Homepage
This item is Discontinued.
Te Connectivity 34 AMPMODU MT COVER DR .100CL 1-102541-5

34 AMPMODU MT COVER DR .100CL (Discontinued)

  • Mfr # 1-102541-5
  • Zoro # G000945759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102541-5
Zoro #
G000945759
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Body Material
Thermoplastic
Cover Side
Front
Profile
Low
Number of Positions
34
Centerline (Pitch)
.100 in
Accessory Type
Cover
Number of Rows
2
Flame Retardant
Yes
UL Flammability Rating
UL 94V-0
Cover Type
Non-Polarizing
Row-to-Row Spacing
.100 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.