
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-102618-5
Zoro #
G100937838
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
Connector
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Terminal Type
Through Hole
Material
Thermoplastic
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Features
Shrouded
Current Rating
3 A
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated; Tin-Lead over Nickel
Number of Contacts
34
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.