Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34 MODII HDR DRST UNSHRD .100 1-87215-7

34 MODII HDR DRST UNSHRD .100 (Discontinued)

  • Mfr # 1-87215-7
  • Zoro # G700937993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87215-7
Zoro #
G700937993
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
Unshrouded
Connection Material
Phosphor Bronze
Contact Type
Pin
Current Rating
3 A
Number of Contacts
34
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash; Gold Over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.