
34 MODII HDR DRST UNSHRD A/PIN
Mfr # 6-103542-6
Zoro # G100940241
product price: $9.39
/ea
Sold in multiples of 15 for $140.85
Key Features
Color
Black
Standards
UL E28476; CSA LR16455
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-103542-6
Zoro #
G100940241
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR16455
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Thermoplastic
Features
Unshrouded
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
34
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.