This item is Discontinued.

Te Connectivity 34 MODII VRT DR CE 100/120 6-534236-7

34 MODII VRT DR CE 100/120 (Discontinued)

  • Mfr # 6-534236-7
  • Zoro # G101042944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-534236-7
Zoro #
G101042944
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU, MOD II
Material
Glass-Filled Polyester
Color
Black
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated; Matte Tin Plated
Number of Contacts
34
Current Rating
2 A
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.