
34 MODIV HSG DR MRKD .100CL
Mfr # 3-87456-0
Zoro # G800957587
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
Key Features
Material
Nylon
Length
1.71 in
Height
6.1 mm
Number of Rows
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-87456-0
Zoro #
G800957587
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.71 in
Height
6.1 mm
Details
Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Features
Stamped
Standards
UL E28476; CSA LR7189
Terminal Type
Crimp
Number of Contacts
34
Connection Material
Beryllium Copper
Contact Type
Socket
Connector Type
Receptacle
Current Rating
3 A
Max. Voltage
250V AC
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.