Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34 MODIV VRT DR SFMNT 30AU 6-147747-7

34 MODIV VRT DR SFMNT 30AU (Discontinued)

  • Mfr # 6-147747-7
  • Zoro # G101042562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-147747-7
Zoro #
G101042562
UPC #
-
Country of Origin
China

Dimensions

Height
6.73 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Liquid Crystal Polymer
Color
Black
Number of Contacts
34
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Current Rating
3 A
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.