Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34 NOVO MIL 30DP  LEAD FREE 1658623-8

34 NOVO MIL 30DP LEAD FREE (Discontinued)

  • Mfr # 1658623-8
  • Zoro # G101041220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658623-8
Zoro #
G101041220
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Length
47.75 mm
Width
0.2402 in
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.94 mm

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Application
Signal
Color
Black
Current Rating
1 A
Number of Contacts
34
Contact Type
Socket
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Max. Voltage
250V AC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.