Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 34 NOVO MIL/CTR 15DP LEAD FREE 1658621-8

34 NOVO MIL/CTR 15DP LEAD FREE (Discontinued)

  • Mfr # 1658621-8
  • Zoro # G501041059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-8
Zoro #
G501041059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.16 mm
Length
47.75 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.94 mm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Application
Signal
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Contacts
34
Contact Type
Socket
Max. Temp.
105°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.