
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201786-4
Zoro #
G000975046
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.999 in
Width
.882 in
Length
.719 in
Details
Material
Carbon Steel
For Use With
16-Position Mixed Connectors, 34-Position Standard Connectors, 34-Position Posted Connectors, 20 Position High Voltage Connectors
Pin Hood Type
Internal Open End
Hardware Type
Pin Hood
Strain Relief
Without
Product Type
Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.