
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200517-9
Zoro #
G801049021
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.999 in
Width
.818 in
Length
1.765 in
Thread Size
14702
Cable Diameter (Max)
.545 in
Details
For Use With
34-Position Standard Connectors, 20 Position High Voltage Connectors, 16-Position Mixed Connectors
Material
Carbon Steel
Mounting Hardware
Screws and Clamps
Strain Relief
Without
Cable Exit Angle
180°
Product Type
Hardware
Hardware Type
Shield Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.