Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 POS. SHIELD ASSY.

  • Mfr # 201571-2

  • Zoro # G901048801


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
1.999 in
For Use With
16-Position Mixed Connectors, 20 Position High Voltage Connectors, 34-Position Standard Connectors
Length
2.453 in
Width
.828 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201571-2
Zoro #
G901048801
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.999 in
Length
2.453 in
Width
.828 in
Cable Diameter (Max)
.5 in
Thread Size
14702

Details

For Use With
16-Position Mixed Connectors, 20 Position High Voltage Connectors, 34-Position Standard Connectors
Material
Carbon Steel
Mounting Hardware
Screws and Clamps
Hardware Type
Shield Kit
Cable Exit Angle
180°
Strain Relief
With
Product Type
Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.