Zoro Homepage
This item is Discontinued.
Te Connectivity 34 SHORT PT RCPT HSG DR .100CL 1-104482-5

34 SHORT PT RCPT HSG DR .100CL (Discontinued)

  • Mfr # 1-104482-5
  • Zoro # G900955582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104482-5
Zoro #
G900955582
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
0.198 in
Length
1.6 in

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
300V AC
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Thermoplastic
Flame Retardant
Yes
Standards
CSA LR7189; UL E28476
Connector Type
Receptacle
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Number of Contacts
34
Current Rating
3 A
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.